Motion
39X65X9 HMS- SPL V

CR SEALS (SKF)
39X65X9 HMS- SPL V

Single Lip Oil Seal - Solid, 39 mm Shaft Dia., 65 mm OD, 9 mm Overall Width, HMS-SPL Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #02891248
MFR #39X65X9 HMS- SPL V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
39X65X9 HMS- SPL V

Single Lip Oil Seal - Solid, 39 mm Shaft Dia., 65 mm OD, 9 mm Overall Width, HMS-SPL Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #02891248
MFR #39X65X9 HMS- SPL V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
39X65X9 HMS- SPL V SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    39 mm
  • Outside Diameter
    65 mm
  • Overall Width
    9 mm
  • Design Type
    HMS-SPL
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Lip Type
    Helix-CCW from air side
  • Number of Lips
    1
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Rubber-covered steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -40 to 302 °F
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311260077
  • Compatible V-Rings
    400400;400401;400405;400409
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Wheel ends, axles
  • Weight
    0.05 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text