Overview
Mfr description
NCM075-19-51046 BRACKET
- Foot bracket
- Applicable series: NCM
- Applicable bore size (inch): 3/4, 7/8, 1 1/16, 1 1/4, 1 1/2
Specifications
- SeriesNCM
- Country of OriginJP
- Additional DetailsNCM Series add on foot mount brackets.
- Hardware TypeFoot Bracket
- Manufacturer Catalog
- Cylinder Size0.7500 in
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data