Motion
5070-24
Eaton Vickers Spare Part Rod and Piston Seal -
MI ITEM #02891281
MFR #5070-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Vickers Spare Part Rod and Piston Seal -
MI ITEM #02891281
MFR #5070-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5070-24 PISTON ROD PACKING
  • Specifically designed to be compatible with Eaton cylinders and to optimize Eaton cylinder performance

Specifications

  • Application
    Rod And Piston Seal Spare Part
  • Replacement Part Type
    Seal
  • Height
    1.750 in
  • Outside Diameter
    1.750 in
  • Length
    0.250 in
  • Width
    1.750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought