Motion
D5
Ball Thrust Bearing - Single-Direction, 0.7500 in Bore, 1.4688 in OD, 0.5625 in Width, Banded
Mi Item #02891394
MFR #D5
Price$42.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 0.7500 in Bore, 1.4688 in OD, 0.5625 in Width, Banded
Mi Item #02891394
MFR #D5

Mfr description
AKL.D5
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.65/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    1.4688 in
  • Overall Width  
    0.5625 in
  • Weight
    0.15 lbs

Details

  • Bearing Material
    Steel
  • Description
    Ball Thrust Bearing
  • Dynamic Load Capacity
    4250 lbf
  • Lubrication
    Oil Lubrication
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4047643324700
  • Max Rpm
    5500 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    18900 N
  • Separable Or Banded
    Banded
  • Series
    D
  • Static Load Capacity
    32500 N
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4054364313623
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)