Motion
12RK/10XL
EcoKnit Plus General Purpose Work Gloves - X-Large Size, Knit Wrist Cuff, Nylon, Polyester Material
Mi Item #02891434
MFR #12RK/10XL
Price$1.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EcoKnit Plus General Purpose Work Gloves - X-Large Size, Knit Wrist Cuff, Nylon, Polyester Material
Mi Item #02891434
MFR #12RK/10XL

Mfr description
12RK 10XL GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.79/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Color
    White
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Ambidextrous
  • Lining Material
    Nylon, Polyester
  • Material
    Nylon, Polyester
  • Material Type
    Knit Gloves - Non Coating
  • Product Line
    Ecoknit Plus
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    EU 89/686/EEC Annex II: EN 420
  • UPC_NO
    821812748399
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)