Motion
FS2000
Linear Shaft Seal - For Use With 324864, SUPER32, FS Series
MI ITEM #02891445
MFR #FS2000
Your Price$42.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Shaft Seal - For Use With 324864, SUPER32, FS Series
MI ITEM #02891445
MFR #FS2000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.58/each(List $48.96)

Overview

Mfr description
FS-2000 FELT SEAL

Specifications

  • UPC_NO
    662486933144
  • ManufacturerName (description attribute)
    Thomson
  • Measurement Standard
    Inch
  • Material
    Felt
  • For Use With
    324864, SUPER32
  • Series
    FS
  • Manufacturer Catalog
  • Bearing Housing Type
    Closed Bearing / Fixed Housing
  • Lip Material
    Felt
  • Nominal Shaft Diameter
    2.000 in
  • Outer Casing Material
    Felt
  • Outside Diameter
    3.000 in
  • Seal Type
    Solid / Closed - Felt Seal
  • Thickness
    0.188 in
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought