Motion
SSU12WW-CR

THOMSON (ALTRA)
SSU12WW-CR

Closed Round Rail Ball Bushing - Super Smart Series, 0.750 in Shaft Diameter, 1.251 in Outside Diameter, 1.605 / 1.625 in Overall Width, 1130 lbf Load Capacity
MI ITEM #02891494
MFR #SSU12WW-CR
Price$225.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSU12WW-CR

Closed Round Rail Ball Bushing - Super Smart Series, 0.750 in Shaft Diameter, 1.251 in Outside Diameter, 1.605 / 1.625 in Overall Width, 1130 lbf Load Capacity
MI ITEM #02891494
MFR #SSU12WW-CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$225.54/each

Specifications

Dimensions

  • Inner Ring Width
    1.285 in
  • Outside Diameter
    1.251 in
  • Overall Length
    1.6250 in
  • Overall Width
    1.605 / 1.625 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    1.255 / 1.285 in
  • Shaft Diameter  
    0.750 in

Details

  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    791 lbf
  • Load Capacity
    1130 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Resistance Features
    Corrosion Resistant
  • Series
    Super Smart
  • UPC_NO
    662486277453
  • Wiper Type
    Two Wipers

Overview

Mfr description
SSU-12-WW-CR LINEAR BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought