Motion
UCP215
Pillow Block Ball Bearing Unit - 75 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #02891605
MFR #UCP215
Price$353.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 75 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #02891605
MFR #UCP215

Mfr description
UCP215 75MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$353.52/each

Specifications

Dimensions

  • Base Height
    3.2520 in
  • Base To Bore Centerline
    3.2520 in
  • Base Width
    74 mm
  • Bolt Center Diameter
    6-15/16 to 8-1/16 in
  • Bolt Center To Center Length
    204 mm to 228 mm
  • Bolt Size
    M20
  • Bore Diameter
    75 mm
  • Bore Inside Diameter
    2.9530 in
  • Bore Length
    3.0630 in
  • Housing Width
    2.9130 in
  • Inner Race Width
    3.0630 in
  • Inside Diameter
    2.9530 in
  • Length Through Bore
    3.0630 in
  • Max Bolt Hole Spacing
    8.9760 in
  • Min Bolt Hole Spacing
    8.0310 in
  • Overall Height
    163 mm
  • Overall Length
    275 mm
  • Overall Width
    81.5 mm
  • Shaft Diameter
    75 mm
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    17.6 lbs
  • Width
    2.9130 in, 74 mm

Details

  • Additional Details
    Wide Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC215
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    P215T
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Lubrication Fitting
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    6750 kgf
  • Radial Static Load Capacity
    4900 kgf
  • Replacement Bearing
    UC215
  • Seal Type
    Contact with Slinger
  • Series
    UCP200
  • Shaft Attachment
    Set Screw Locking
  • Type
    Standard Set Screw Locking
  • Type Of Bearing
    Set Screw Locking
  • UPC_NO
    0808250249602
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)