Motion
9000-32-32
9000-32-32 BSPT NIPPLE
MI ITEM #02891802
MFR #9000-32-32
Price$281.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9000-32-32 BSPT NIPPLE
MI ITEM #02891802
MFR #9000-32-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$281.03/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 2 Size
    2 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Tapered
  • End 1 Thread
    R - 2-11
  • End 2 Style
    Male British Standard Pipe Tapered
  • End 2 Thread
    R - 2-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    9000

Overview

Mfr description
9000-32-32 BSPT NIPPLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text