Motion
9911-Z1
Lubrication Pump - Grease, 4.5 lb/min Flow Rate, 50:1 Ratio
Mi Item #02891895
MFR #9911-Z1
Price$3,030.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Pump - Grease, 4.5 lb/min Flow Rate, 50:1 Ratio
Mi Item #02891895
MFR #9911-Z1

Mfr description
9911-Z1 HIGH PRESSURE PUMP AND TRUCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,030.94/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/4 in
  • Outlet Thread Connection
    3/8 in NPTF Female

Details

  • Flow Rate
    4.5 lb/min
  • Includes
    Control valve (6320-3), material hose (317875-7), Z swivel (52752)
  • Lubrication Type
    Grease
  • Pump Ratio
    50:1
  • Type
    Grease
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)