Motion
VQZ1121-5L-N1

SMC CORP OF AMERICA
VQZ1121-5L-N1

VQZ 4/5 PORT SOLENOID VALVE with VQZ1000 body width 10mm Model
Mi Item #02892030
MFR #VQZ1121-5L-N1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ1121-5L-N1

VQZ 4/5 PORT SOLENOID VALVE with VQZ1000 body width 10mm Model
Mi Item #02892030
MFR #VQZ1121-5L-N1

Mfr description
VQZ1121-5L-N1 VALVE, BODY PORTED (DC)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    27 mm
  • Overall Length
    79.6 mm
  • Overall Width
    10 mm

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Country of Origin
    US
  • Flow Coefficient Cv Flow Factor Kv
    0.19 (A, B to EA, EB) Cv, 0.26 (P to A, B) Cv
  • For Use With Series
    VQZ1000 body width 10mm
  • Function
    Standard
  • Maximum Operating Pressure
    0.7 Mpa2
  • Number Of Solenoids
    Single
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +50 °C
  • Response Time
    ≤17 ms
  • Seal Material
    Rubber
  • Series
    VQZ
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Electrical Entry
    L Plug with Lead Wire
  • Solenoid Power Consumption
    0.35 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    CE, JIS B 8375-1981
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)