Motion
FA 3E W/SEAL

LOVEJOY INC
FA 3E W/SEAL

Flanged Coupling Sleeve - FA, 3, Exposed, 9.44 in OD, 7.38 in Length, Steel
Mi Item #02892096
MFR #FA 3E W/SEAL
Price$1,055.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FA 3E W/SEAL

Flanged Coupling Sleeve - FA, 3, Exposed, 9.44 in OD, 7.38 in Length, Steel
Mi Item #02892096
MFR #FA 3E W/SEAL

Mfr description
FA-3E-SLEEVE-W/SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,055.30/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Bore Length
    3.5900 in, 91.19 mm
  • Coupling Overall Length
    8.1300 in, 206.50 mm
  • Coupling Size
    3
  • Coupling Size Code
    3
  • Distance Between Shafts
    0.1900 in, 4.83 mm
  • Hub Diameter
    6.8400 in, 173.74 mm
  • Length Through Bore
    3.5900 in, 91.19 mm
  • Max Angular Misalignment
    1.5 °
  • Max Parallel Misalignment
    0.1150 in
  • Maximum Bore
    4.2130 in, 107 mm
  • Maximum Bore Diameter
    4.2130 in, 107 mm
  • Outside Diameter
    9.4375 in
  • Overall Length
    8.1250 in
  • Parallel Misalignment
    0.1150 in
  • Sleeve Outside Diameter  
    9.44 in
  • Sleeve Overall Length  
    7.38 in
  • Weight
    15.03 lbs

Details

  • Bolt Type
    Exposed
  • Bore Fit
    Interference Fit
  • Bore Tolerance Standard
    AGMA 9002-B04
  • Bore Type
    Interference bores with no set screws
  • Color
    Metallic
  • Component Type
    Sleeve
  • Coupling Component
    Sleeve
  • Coupling Style
    Exposed Bolt
  • Coupling Type
    Sleeves
  • Design Features
    Molded seals maintain proper lubricant retention during misalignment conditions, AISI 4140 Alloy Steel Construction, Patented Vari-Crown tooth form for long life, Standard 20° pressure angle, Heat treated bolts for greater strength, Corrosion resistant bolts and nuts for ease deg F maintenance, Provides parallel, angular misalignment and end float, Flex Half coupling interchangeable with industry standards
  • Flex Type
    Full Flex
  • Hub Material
    Alloy Steel
  • Hub Style
    Exposed Bolt
  • Includes
    Seal
  • Manufacturer Catalog Number
    69790403978
  • Manufacturer Upc Number
    697904039788
  • Material
    Alloy Steel
  • Max Rpm
    6000 rpm
  • Maximum Speed
    6000 rpm
  • Maximum Torque
    118000 in/lb
  • Performance Features
    Max. Speed (Balanced) 6000.00 rpm, Nominal Torque 118000.0000 in lbs, Max. Angular Misalignment (per Gear Mesh) 1.50 o, Parallel Misalignment 0.1150 in
  • Product Type
    Gear Coupling Sleeves
  • Series
    FA
  • Shaft Attachment
    Interference Fit
  • Shaft Spacing
    0.1900 in, 4.83 mm
  • Sleeve Material
    Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Varied Curvature Radius Crown
  • Torque Capacity
    118000 in
  • Torque Rating (in-lb)
    118,000.00 in-lb, 13,332.21 N-m
  • UPC_NO
    697904039788
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)