Motion
2663250

MORSE
2663250

2663250 Cam Clutch Part - Flange Set, 20 mm Bore Dia., MZEU Series
MI ITEM #02892134
MFR #2663250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
2663250

2663250 Cam Clutch Part - Flange Set, 20 mm Bore Dia., MZEU Series
MI ITEM #02892134
MFR #2663250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MZEU20-E1 FLANGE SET
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry MZEU series has a dual metric ball bearing supported design with metric bores. It is suitable for overrunnng and middle speed backstopping. This one way sprag clutch has tapped holes to mount accessories

Specifications

  • Product Types
    MZEU Series
  • Clutch Brake Type
    Clutch
  • Series
    MZEU
  • Bore Diameter
    20 mm
  • Outside Diameter
    98 mm
  • Overall Width
    10.50 mm
  • Torque Capacity
    180.70 ft-lbs
  • Drag Torque
    0.29 N-m / 0.213893 lb-ft
  • Over Running Rpm Inner Race
    1600 rpm
  • Over Running Rpm Outer Race
    700 rpm
  • Keyway Size
    6 X 2.8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288930310
  • Manufacturer Catalog Number
    MZEU20-E1 FLANGE SET
  • Weight
    1.10 lb
  • Bore Size
    0.787 in / 20 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text