Motion
2663268

MORSE
2663268

2663268 Cam Clutch Part - Flange Set, 20 mm Bore Dia., MZEU Series
MI ITEM #02892136
MFR #2663268
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
2663268

2663268 Cam Clutch Part - Flange Set, 20 mm Bore Dia., MZEU Series
MI ITEM #02892136
MFR #2663268

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Bore Size
    0.787 in / 20 mm
  • Keyway Size
    6 X 2.8
  • Outside Diameter
    98 mm
  • Overall Width
    10.50 mm
  • Weight
    0.55 lb

Details

  • Clutch Brake Type
    Clutch
  • Drag Torque
    0.29 N-m / 0.213893 lb-ft
  • Manufacturer Catalog Number
    MZEU20-E2 FLANGE SET
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288930327
  • Over Running Rpm Inner Race
    1600 rpm
  • Over Running Rpm Outer Race
    700 rpm
  • Product Types
    MZEU Series
  • Series
    MZEU
  • Torque Capacity
    180.70 ft-lbs

Overview

Mfr description
MZEU20-E2 FLANGE SET
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry MZEU series has a dual metric ball bearing supported design with metric bores. It is suitable for overrunnng and middle speed backstopping. This one way sprag clutch has tapped holes to mount accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought