Specifications
Dimensions
- Height1-1/2 in
Details
- MaterialDuctile Iron
- Max Pressure5000 psi
- Port ConfigurationA & B Ports - Aligned
- Valve PatternD05 Valve to D08 Manifold
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)