Motion
B74G-6AG
Miniature Air Regulator - 3/4 in Inlet Port, NPT Outlet Thread
MI ITEM #02892232
MFR #B74G-6AG
List Price$507.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miniature Air Regulator - 3/4 in Inlet Port, NPT Outlet Thread
MI ITEM #02892232
MFR #B74G-6AG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$507.93/each for your price

Overview

Mfr description
B74G-6AG 3/4" FILTER / REGULATOR

Specifications

  • Maximum Air Flow
    212 scfm
  • Fluid Type
    Air
  • Maximum Operating Pressure
    150 psi
  • Inlet Port Size
    3/4 in
  • Series/System
    B74
  • Pressure Gauge Included
    Yes
  • Relief Function
    Relieving
  • Air Flow
    212 scfm
  • Weight
    0.17 lbs
  • Accessories
    Pressure Gauge
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought