Motion
B74G-6AG-MB
Miniature Air Regulator - 3/4 in Inlet Port
Mi Item #02892233
MFR #B74G-6AG-MB
Price$372.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miniature Air Regulator - 3/4 in Inlet Port
Mi Item #02892233
MFR #B74G-6AG-MB

Mfr description
B74G-6AG-MB 3/4" FILTER /REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$372.18/each

Specifications

Dimensions

  • Inlet Port Size
    3/4 in
  • Weight
    0.17 lbs

Details

  • Accessories
    Pressure Gauge Included
  • Air Flow
    212 scfm
  • Included Options
    Metal bowl, 40-micron element, 7 oz. reservoir, Pressure Gauge
  • Maximum Air Flow
    212 scfm
  • Maximum Operating Pressure
    150 psi
  • Pressure Gauge Included
    Yes
  • Product Type
    Standard Air Regulators
  • Relief Function
    Relieving
  • Series/System
    B74
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)