Motion
01032
Scott® Paper Towel Roll - 1 Ply, 8 in Width, 12 in Towel Length, 7-4/5 in Roll Dia., 700 ft Roll Length, 6 Rolls, White Color
Mi Item #02892281
MFR #01032
Price$27.48/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scott® Paper Towel Roll - 1 Ply, 8 in Width, 12 in Towel Length, 7-4/5 in Roll Dia., 700 ft Roll Length, 6 Rolls, White Color
Mi Item #02892281
MFR #01032

Mfr description
01032 CENTER-PULL TOWELS
  • Used with center-pull system
  • Reduce dispensing problems and provide more hand dries per case
  • The economical and effective choice for your hand drying needs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.48/rl

Specifications

Dimensions

  • Roll Diameter
    7-4/5 in
  • Roll Length
    700 ft
  • Towel Length
    12 in
  • Towel Width
    8 in
  • Weight
    19.50 lbs

Details

  • Color
    White
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Manufacturer Upc Number
    10036000010326
  • Meets Industry Standards By
    EPA, EcoLogo, FSC
  • Number of Rolls
    6
  • Paper Towel Fold Style
    Center Pull Roll
  • Perforation
    Perforated
  • Plain Or Pattern
    Plain
  • Ply
    1
  • Roll Or Sheets
    Roll
  • UPC_NO
    10036000010326
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)