Motion
09989
Center Pull Dispenser - Gray/Gray Translucent Color, 10.3 in Wide, 11.8 in High, 9.2 in Depth
MI ITEM #02892291
MFR #09989
Price$80.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Pull Dispenser - Gray/Gray Translucent Color, 10.3 in Wide, 11.8 in High, 9.2 in Depth
MI ITEM #02892291
MFR #09989

Mfr description
09989 CENTER-PULL TOWEL DISPENSER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.85/each

Specifications

Dimensions

  • Depth
    9.2 in
  • Height
    11.8 in
  • Width
    10.3 in

Details

  • Dispenser Color Finish
    Gray/Gray Translucent
  • Dispenser Type
    Center Pull Dispenser
  • For Use With Brand
    Kimberly Clark
  • For Use With Model
    01032
  • Material
    ABS
  • Paper Towel Dispenser Operation
    Push Button
  • Paper Towel Fold Style
    Center Pull Roll
  • UPC_NO
    10036000099895

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)