Motion
HB-5B

OLFA
HB-5B

OLFA 25mm HB-5B Snap Blades, 5pk
Mi Item #02892334
MFR #HB-5B
Price$9.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OLFA
HB-5B

OLFA 25mm HB-5B Snap Blades, 5pk
Mi Item #02892334
MFR #HB-5B

Mfr description
HB-5B 5008 25MM SNAP-OFF BLADES - 5/PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.89/each

Specifications

Dimensions

  • Height
    8.63 in
  • Length
    0.5 in
  • Thickness
    0.7 mm

Details

  • Finish Coating
    None
  • Material
    Carbon Steel
  • Number Of Blades
    5
  • Single Or Double Edged
    Single
  • UPC_NO
    091511600209
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)