Motion
H271A-010-EP
1 scfm Port Size, NPTF, 10 scfm Max Flow
Mi Item #02892391
MFR #H271A-010-EP
Price$465.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 scfm Port Size, NPTF, 10 scfm Max Flow
Mi Item #02892391
MFR #H271A-010-EP

Mfr description
H271A-010-EP FLO-METER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$465.04/each

Specifications

Dimensions

  • Minimum Flow Rate
    1 scfm

Details

  • Action
    Direct
  • Max Operating Temperature
    240 °F
  • Maximum Flow Rate
    10 scfm
  • Operating Medium
    Air
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)