Motion
KW-M6
Female Threaded Right Hand Spherical Rod End - Bore Diameter: 6 mm, Shank Thread Size: M6 x 1.0
MI ITEM #02892457
MFR #KW-M6
Your Price$31.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Spherical Rod End - Bore Diameter: 6 mm, Shank Thread Size: M6 x 1.0
MI ITEM #02892457
MFR #KW-M6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.13/each(List $42.97)

Overview

Mfr description
KW-M6 METRIC FEMALE ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    M6 x 1.0
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Misalignment Angle
    13 º
  • Thread Type
    -6H
  • Housing Material
    Carbon Steel
  • Ball Material
    Alloy Steel
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    10573 N
  • Head Diameter
    19 mm
  • Head Width
    7 mm
  • Ball Diameter
    12.70 mm
  • Series
    KW
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029032998
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.025 kg
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M6 x 1.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought