Overview
Mfr description
270-0007 TUBE BUNDLE
Specifications
- SeriesURCS
- Size600 in
- Tubing Material90/10 Copper Nickel
- Harmonization Code841950000
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data