Motion
302-1080
Bonnet Gasket - Size 700, Durlon Material, For Use With AB, SAE, EAB, STS Series Heat Exchangers
MI ITEM #02892468
MFR #302-1080
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bonnet Gasket - Size 700, Durlon Material, For Use With AB, SAE, EAB, STS Series Heat Exchangers
MI ITEM #02892468
MFR #302-1080

Mfr description
302-1080 GASKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    700

Details

  • Gasket Material
    Durlon
  • Harmonization Code
    841950000
  • Series
    AB, SAE, EAB, STS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)