Motion
HP200 CONN LINK

TIMKEN DRIVES LLC
HP200 CONN LINK

Engineering Chain Connecting Link - 200 / 2-1/2 in Size & Pitch, Spring Clip, Carbon Steel Material
Mi Item #02892472
MFR #HP200 CONN LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
HP200 CONN LINK

Engineering Chain Connecting Link - 200 / 2-1/2 in Size & Pitch, Spring Clip, Carbon Steel Material
Mi Item #02892472
MFR #HP200 CONN LINK

Mfr description
HP200 CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.453 in
  • Engineering Chain Size & Pitch
    200 / 2.500 in
  • Inside Width
    0.617 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.564 in
  • Pin Length
    1.453 in
  • Roller Diameter
    1.500 in

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    56523
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Operating Temperature Range
    0 to 350 °F
  • Standards Met
    B29.1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)