Motion
SC8210G095AC120/60,110/50

ASCO
SC8210G095AC120/60,110/50

Solenoid Valve - Female, 110 V ac, 120 V ac, 2-Way, 2-Position, Normally Closed
Mi Item #02892563
MFR #SC8210G095AC120/60,110/50
Price$266.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
SC8210G095AC120/60,110/50

Solenoid Valve - Female, 110 V ac, 120 V ac, 2-Way, 2-Position, Normally Closed
Mi Item #02892563
MFR #SC8210G095AC120/60,110/50

Mfr description
SC8210G095AC120/60,110/50
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$266.00/each

Specifications

Dimensions

  • Orifice Diameter
    3/4 in
  • Overall Height
    4.13 in
  • Overall Length
    2.81 in
  • Overall Width
    2.29 in
  • Port 1 Size/Type
    3/4 NPT
  • Weight
    1.13 lbs

Details

  • Actuation
    Piloted Solenoid
  • Additional Details
    Return Spring
  • Body Material
    Brass
  • Compatible Fluid Type
    Air, Corrosive Media, Inert Gas, Liquid
  • Flow Coefficient Cv Flow Factor Kv
    5 Cv
  • Maximum Operating Pressure
    +150 psi
  • Minimum Operating Pressure
    0 psi
  • Number Of Solenoids
    1
  • Operating Pressure Range
    0 to +150 psi
  • Operating Temperature Range
    +32 to +125 °F
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Solenoid Coil Insulation
    Class F
  • Solenoid Power Consumption
    10.1 W
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    110 V ac, 120 V ac
  • Standards Met
    CE, CSA, FM, UL
  • Valve Functionality
    2-Way, 2-Position, Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)