Motion
302306

ASCO
302306

Rebuild Kit, For Use With 8210G093HW, 8210G094HW
Mi Item #02892564
MFR #302306
Price$256.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
302306

Rebuild Kit, For Use With 8210G093HW, 8210G094HW
Mi Item #02892564
MFR #302306

Mfr description
302306
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$256.00/each

Specifications

Dimensions

  • Overall Weight
    0.16 lbs
  • Weight
    0.16 lbs

Details

  • For Use With
    8210G093HW, 8210G094HW
  • Kit Consist of
    Cap, Clip, Core Assembly, Core Tube Assembly, Diaphragm/Seat Assembly, O-Rings, Springs, Instructions
  • Manufacturer Catalog
  • Replacement Part Type
    Rebuild Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)