Motion
NS8500-25T 1IN I PA

REXNORD INC
NS8500-25T 1IN I PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 25 Teeth, 1 in Bore Dia., 6.039 in Pitch Dia., PA Material
Mi Item #02892636
MFR #NS8500-25T 1IN I PA
Price$89.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS8500-25T 1IN I PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 25 Teeth, 1 in Bore Dia., 6.039 in Pitch Dia., PA Material
Mi Item #02892636
MFR #NS8500-25T 1IN I PA

Mfr description
614-190-8 NS8500-25T 1 IDL
  • 8500 Series Molded Split Sprocket with 25Teeth and a 1in Round Idler Bore in PA material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.77/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Length Through Bore
    39 mm
  • Outside Diameter
    154.7 mm
  • Pitch
    153.42 mm
  • Pitch Diameter  
    6.039 in
  • Weight
    1.00 lbs

Details

  • Bore Type
    Idler
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS8500
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Type
    Wide
  • Material
    Nylon
  • Number Of Strands Across
    2
  • Number Of Teeth  
    25
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699262230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)