Motion
D-F8PSAPC
Pneumatic Auto Switch - Direct Mounting Type, Circular Connector Electrical Connection, PNP (3-Wire) Switch Action
Mi Item #02893030
MFR #D-F8PSAPC
Price$145.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Auto Switch - Direct Mounting Type, Circular Connector Electrical Connection, PNP (3-Wire) Switch Action
Mi Item #02893030
MFR #D-F8PSAPC

Mfr description
D-F8PSAPC PERPENDICULAR SOLID PNP DIRECT
  • Solid state auto switches
  • General purpose
  • Band, rail, tie-rod and direct mounting styles
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$145.56/each

Specifications

Dimensions

  • Maximum Load Current
    80 mA
  • Overall Height
    4.6 mm
  • Overall Length
    19 mm
  • Overall Width
    10 mm
  • Weight
    11 g

Details

  • Applicable Load
    IC Circuit, PLC, Relay
  • Country of Origin
    JP
  • Electrical Connection
    Circular Connector
  • Fluid Comp
    Air
  • Mounting Type
    Direct
  • Operating Temperature Range
    -10 to +60 °C
  • Output Specification
    PNP
  • Piping Entry Direction
    Vertical
  • Series
    D-
  • Standards Met
    CE, IEC 529, IEC 947-5-2, JIS C 4524, JIS C 4525, NECA 0402
  • Switch Action
    PNP (3-Wire)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)