Motion
HS5090-04X50
HS5090-04X50 PNEU-THANE™ HS5090 Series 0.395 in. OD and 50 ft Assembled Length Lightweight Reinforced Polyurethane Pneumatic Air Tool Hose Assembly with Rubber Bend Restrictors
MI ITEM #02893128
MFR #HS5090-04X50
List Price$115.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HS5090-04X50 PNEU-THANE™ HS5090 Series 0.395 in. OD and 50 ft Assembled Length Lightweight Reinforced Polyurethane Pneumatic Air Tool Hose Assembly with Rubber Bend Restrictors
MI ITEM #02893128
MFR #HS5090-04X50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$115.74/each for your price

Overview

Mfr description
HS5090-04 X 50' ASSEMBLY

Specifications

  • Additional Details
    Lightweight Reinforced Polyurethane Pneumatic Air Tool Hose Assemblies (with Rubber Bend Restrictors).
  • Working Pressure
    250 psi
  • Product Types
    PNEU-THANE™ Series HS5090 Lightweight Reinforced Polyurethane Pneumatic Air Tool Hose Assemblies (with Rubber Bend Restrictors)
  • Type
    Pneumatic Air Tool Hose
  • Manufacturer Upc Number
    822353107690
  • UPC_NO
    822353107690
  • Color
    Aqua Tint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text