Motion
HS5090-06X100

KURIYAMA OF AMERICA
HS5090-06X100

HS5090-06X100 PNEU-THANE™ HS5090 Series 0.560 in. OD and 100 ft Assembled Length Lightweight Reinforced Polyurethane Pneumatic Air Tool Hose Assembly with Rubber Bend Restrictors
MI ITEM #02893129
MFR #HS5090-06X100
Price$333.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
HS5090-06X100

HS5090-06X100 PNEU-THANE™ HS5090 Series 0.560 in. OD and 100 ft Assembled Length Lightweight Reinforced Polyurethane Pneumatic Air Tool Hose Assembly with Rubber Bend Restrictors
MI ITEM #02893129
MFR #HS5090-06X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$333.95/each

Specifications

Details

  • Additional Details
    Lightweight Reinforced Polyurethane Pneumatic Air Tool Hose Assemblies (with Rubber Bend Restrictors).
  • Color
    Aqua Tint
  • Manufacturer Upc Number
    822353107737
  • Product Types
    PNEU-THANE™ Series HS5090 Lightweight Reinforced Polyurethane Pneumatic Air Tool Hose Assemblies (with Rubber Bend Restrictors)
  • Type
    Pneumatic Air Tool Hose
  • UPC_NO
    822353107737
  • Working Pressure
    250 psi

Overview

Mfr description
HS5090-06 X 100' ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought