Motion
K5096-04X100
K5096-04X100 PNEU-THANE™ K5096 Series 0.395 in. Nominal OD and 100 ft Standard Lengths Lightweight Reinforced Polyurethane Pneumatic Air Tool Hose
Mi Item #02893134
MFR #K5096-04X100
Price$1.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K5096-04X100 PNEU-THANE™ K5096 Series 0.395 in. Nominal OD and 100 ft Standard Lengths Lightweight Reinforced Polyurethane Pneumatic Air Tool Hose
Mi Item #02893134
MFR #K5096-04X100

Mfr description
K5096-04X100
  • Very lightweight and flexible.. helps to cut down on work-related injuries. Good flex fatigue and resilience characteristics. Excellent resistance to oils and solvents. High oil resistance, complies with ARPM's Class A Designation. Superior cut-resistance. High abrasion-resistance.. provides extra long life compared with conventional PVC or rubber air hoses. Good resistance to hydrolysis and algae in warm water applications. Silicone-free core and cover. Non-conductive compounds. Non-marking cover. One-piece lengths. Individually shrink-wrapped assemblies are available. RoHS(16) compliant. Phthalate Free!
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.71/each

Specifications

Details

  • Additional Details
    An extremely lightweight, tough, flexible pneumatic air tool hose that is suitable for a wide range of industrial and construction applications. Ultra Flexible!
  • Color
    Blue
  • Hose Covering Material
    Ether-Based Polyurethane
  • Manufacturer Upc Number
    822353107607
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    PNEU-THANE™ Series K5096 Lightweight Reinforced Polyurethane Pneumatic Air Tool Hose
  • Style
    Lightweight Reinforced Polyurethane Pneumatic Air Tool Hose
  • Typical Applications
    For use with pneumatic air tools such as roofing nailers, sanders, chippers, impact wrenches, screwdrivers and staplers., In-plant assembly line air service., Automotive repair and body shops., Construction sites., Marine applications., Air service for spray painting equipment.
  • UPC_NO
    822353107607
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)