Motion
FF90146-08S
Eaton Aeroquip ORS Steel Adapters Kit - Carbon steel
Mi Item #02893137
MFR #FF90146-08S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip ORS Steel Adapters Kit - Carbon steel
Mi Item #02893137
MFR #FF90146-08S

Mfr description
FF90146-08S FITTING
  • Can be joined directly to steel tubing to solve your fluid leakage problems.
  • It does not require the time and expense of brazing and provides the advantage of repetitive reuse.
  • It is a compression type fitting that works on a variety of tubing.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.940 in
  • Length
    1.060 in
  • Outside Diameter
    0.940 in
  • Overall Length
    1.060 in
  • Weight
    0.01 lb
  • Width
    0.940 in

Details

  • Adapter Type
    Fluid Connector Kits
  • Material
    Carbon steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)