Motion
ADDAX 650 HARDWARE KIT, MONEL

REXNORD INC
ADDAX 650 HARDWARE KIT, MONEL

Disc Pack Hardware Kit - Disc Pack Hardware Kit, Cplg Size 650
Mi Item #02893159
MFR #ADDAX 650 HARDWARE KIT, MONEL
Price$1,565.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ADDAX 650 HARDWARE KIT, MONEL

Disc Pack Hardware Kit - Disc Pack Hardware Kit, Cplg Size 650
Mi Item #02893159
MFR #ADDAX 650 HARDWARE KIT, MONEL

Mfr description
600567-1076 575/650 MONEL HARDWARE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,565.40/each

Specifications

Dimensions

  • Coupling Size Code
    650

Details

  • Manufacturer Catalog Number
    600567-1076
  • Material
    Nickel Alloy
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • UPC_NO
    793699726800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)