Motion
40  K-1 Conn Link

TSUBAKI (UST)
40 K-1 Conn Link

Connecting Link - 40 / 1/2 in Pitch
MI ITEM #02893179
MFR #40 K-1 Conn Link
Your Price$18.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40 K-1 Conn Link

Connecting Link - 40 / 1/2 in Pitch
MI ITEM #02893179
MFR #40 K-1 Conn Link

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.49/each(List $21.26)

Overview

Mfr description
40 LAMBDA K-1 CONN LINK SC TYPE

Specifications

  • Chain Size & Pitch
    40 / 1/2 in
  • Link Type
    Connecting
  • Material
    Lambda
  • Number Of Strands Across
    1
  • Chain Construction
    Spring Clip
  • Attachment Link Type
    Bent - Two Sides
  • Pin Diameter
    0.156 in
  • Series
    K-1
  • Standards Met
    ASME B29
  • UPC_NO
    097039627193
  • Weight
    0.03 lb
  • Chain Number & Pitch
    40 / 1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Hole Diameter
    0.141 in
  • Number Of Holes
    1
  • Number Of Strands
    1
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought