Motion
J6014RK
Torque Wrench Repair Kit - Alloy Steel Material, 1/2 in Size, For Use With; J6014C Micrometer Torque Wrench, J6014CX Micrometer Torque Wrench, J6014CXCERT Micrometer Torque Wrench, J6014MC Micrometer Torque Wrench, J6014NMC Micrometer Torque Wrench, J6016C Micrometer Torque Wrench, J6016CX Micrometer Torque Wrench, J6016CXCERT Micrometer Torque Wrench, J6016MC Micrometer Torque Wrench, J6016NMC Micrometer Torque Wrench, J6068C Micrometer Torque Wrench, J6072C Micrometer Torque Wrench, J6072CX Micrometer Torque Wrench, J6072CXCERT Micrometer Torque Wrench
MI ITEM #02893189
MFR #J6014RK
Price$27.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench Repair Kit - Alloy Steel Material, 1/2 in Size, For Use With; J6014C Micrometer Torque Wrench, J6014CX Micrometer Torque Wrench, J6014CXCERT Micrometer Torque Wrench, J6014MC Micrometer Torque Wrench, J6014NMC Micrometer Torque Wrench, J6016C Micrometer Torque Wrench, J6016CX Micrometer Torque Wrench, J6016CXCERT Micrometer Torque Wrench, J6016MC Micrometer Torque Wrench, J6016NMC Micrometer Torque Wrench, J6068C Micrometer Torque Wrench, J6072C Micrometer Torque Wrench, J6072CX Micrometer Torque Wrench, J6072CXCERT Micrometer Torque Wrench
MI ITEM #02893189
MFR #J6014RK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.64/each

Specifications

Dimensions

  • Size
    1/2 in
  • Weight
    0.36 lbs

Details

  • For Use With
    J6014C Micrometer Torque Wrench, J6014CX Micrometer Torque Wrench, J6014CXCERT Micrometer Torque Wrench, J6014MC Micrometer Torque Wrench, J6014NMC Micrometer Torque Wrench, J6016C Micrometer Torque Wrench, J6016CX Micrometer Torque Wrench, J6016CXCERT Micrometer Torque Wrench, J6016MC Micrometer Torque Wrench, J6016NMC Micrometer Torque Wrench, J6068C Micrometer Torque Wrench, J6072C Micrometer Torque Wrench, J6072CX Micrometer Torque Wrench, J6072CXCERT Micrometer Torque Wrench
  • Material
    Alloy Steel
  • Type
    Repair Kit
  • UPC_NO
    662679130954

Overview

Mfr description
J6014RK REPAIR KIT,1/2"TORQUE WRNCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought