Motion
UCP305
Pillow Block Ball Bearing Unit - 25 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #02893223
MFR #UCP305
Price$152.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 25 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #02893223
MFR #UCP305

Mfr description
UCP305 25MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.94/each

Specifications

Dimensions

  • Base To Bore Centerline
    45 mm
  • Base Width
    45 mm
  • Bolt Center To Center Length
    126 mm to 141 mm
  • Bolt Size
    M14
  • Bore Diameter
    25 mm
  • Bore Inside Diameter
    0.9840 in
  • Bore Length
    1.4960 in
  • Housing Width
    1.7720 in
  • Inner Race Width
    1.4960 in
  • Inside Diameter
    0.9840 in
  • Length Through Bore
    1.4960 in
  • Overall Height
    83 mm
  • Overall Length
    175 mm
  • Overall Width
    45.5 mm
  • Shaft Diameter
    25 mm
  • Weight
    3.57 lbs
  • Width
    1.7720 in, 45 mm

Details

  • Additional Details
    Heavy Duty | Wide Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC305
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Compatible Frame Series
    UCP300
  • Compatible Frame Type
    UCP
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    P305
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Lubrication Fitting Tap
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2170 kgf
  • Radial Static Load Capacity
    1120 kgf
  • Replacement Bearing
    UC305
  • Seal Type
    Contact with Slinger
  • Series
    UCP300
  • Shaft Attachment
    Set Screw Locking
  • Type Of Bearing
    Set Screw Locking
  • UPC_NO
    0808250132850
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)