Specifications
Dimensions
- Port Size3/8 in
Details
- Country of OriginJP
- Flow Direction4-Way
- Fluid CompAir, Inert Gases
- Maximum Operating Pressure+1 Mpa2
- Mounting TypeDirect
- Operating Temperature Range-10 to +50 °C
- Piping TypeBase Mounted
- SeriesVQ
- Standards MetJIS B 8375-1981
- Thread StandardBSPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)