Motion
SYJA712-01
VALVE, AIR PILOT
Mi Item #02893356
MFR #SYJA712-01
Price$43.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, AIR PILOT
Mi Item #02893356
MFR #SYJA712-01

Mfr description
SYJA712-01 VALVE AIR PILOT
  • 3 port air operated valve
  • 0.15 to 0.7MPa operating range
  • Normally closed or normally open actuation types
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.92/each

Specifications

Dimensions

  • Overall Height
    29 mm
  • Overall Length
    54.2 mm
  • Overall Width
    18 mm
  • Port Size
    1/8 in

Details

  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.15 to +0.7 Mpa
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Body Ported Subplate Included
  • Series
    SYJ300-700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)