Motion
H213X204
Adapter Sleeve - 2.2500 in Bore Dia., 40 mm Overall Length, M65x2 Thread Size
Mi Item #02893746
MFR #H213X204
Price$149.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.2500 in Bore Dia., 40 mm Overall Length, M65x2 Thread Size
Mi Item #02893746
MFR #H213X204

Mfr description
H213X204
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.15/each

Specifications

Dimensions

  • Bore Diameter
    2.2500 in
  • Overall Length  
    40 mm
  • Thread Size  
    M65x2
  • Weight
    1.08 lbs

Details

  • Includes
    Lock Washer (MB13)
  • Lock Nut Number
    KM13
  • Lock Washer Number
    MB13
  • Product Type
    Adapter Sleeves
  • Series
    H2
  • Taper
    1:12
  • UPC_NO
    4012801310383
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)