Motion
13-260044
High Pressure Grease Hose Assembly - 25 ft, 3/8 in ID, 1/4 NPT Male Inlet x 1/4 NPT Male Outlet, 4800 psi
MI ITEM #02893785
MFR #13-260044
Price$274.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Pressure Grease Hose Assembly - 25 ft, 3/8 in ID, 1/4 NPT Male Inlet x 1/4 NPT Male Outlet, 4800 psi
MI ITEM #02893785
MFR #13-260044

Mfr description
13-260044 HOSE ASSEMBLIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$274.95/each

Specifications

Dimensions

  • Length
    25 ft
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.73 in
  • Weight
    118.00 lbs

Details

  • Description Keyword
    1/4 NPT Male Inlet x 1/4 NPT Male Outlet
  • Harmonization Code
    3917.39.0020
  • Hose End 1
    1/4 NPT Male
  • Hose End 2
    1/4 NPT Male
  • Hose Type
    Grease
  • Manufacturer Upc Number
    699567004943
  • ManufacturerName (description attribute)
    Reelcraft
  • UPC_NO
    699567023029
  • Working Pressure
    4800 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)