Motion
27-260043
Oil/Petroleum Transfer Hose Assembly - 50 ft, 3/4 in ID, 3/4 NPT Male Inlet x 3/4 NPT Male Outlet, 1250 psi
MI ITEM #02893964
MFR #27-260043
Price$904.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil/Petroleum Transfer Hose Assembly - 50 ft, 3/4 in ID, 3/4 NPT Male Inlet x 3/4 NPT Male Outlet, 1250 psi
MI ITEM #02893964
MFR #27-260043

Mfr description
S27-260043 HOSE ASS'Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$904.43/each

Specifications

Dimensions

  • Length
    50 ft
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.12 in
  • Weight
    0.12 lbs

Details

  • Description Keyword
    3/4 NPT Male Inlet x 3/4 NPT Male Outlet
  • Harmonization Code
    3917.39.0020
  • Hose End 1
    3/4 NPT Male
  • Hose End 2
    3/4 NPT Male
  • Hose Type
    Petroleum Transfer
  • Manufacturer Upc Number
    699567008088
  • ManufacturerName (description attribute)
    Reelcraft
  • UPC_NO
    699567023166
  • Working Pressure
    1250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)