Specifications
Dimensions
- Hose Diameter1/2 in
- Shipping Weight0.95 lbs
Details
- Harmonization Code4016.99.6050
- Manufacturer Upc Number699567004554
- UPC_NO699567004554
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)