Motion
4400 OLP
Compact Hose Reel for Low Pressure Air/water - Designed for use with 1/4 in x 35 ft Hose, 500 psi, Red, 3/8 NPT - Female Inlet, 1/4 NPT - Female Outlet
Mi Item #02894110
MFR #4400 OLP
Price$440.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Hose Reel for Low Pressure Air/water - Designed for use with 1/4 in x 35 ft Hose, 500 psi, Red, 3/8 NPT - Female Inlet, 1/4 NPT - Female Outlet
Mi Item #02894110
MFR #4400 OLP

Mfr description
4400 OLP HOSE REEL, AIR/WATER NO HOSE
  • Series 4000, 5000, and 5005 reels are all-steel construction and compact for a wide range of applications with critical space requirements
  • A full flow shaft and swivel assures maximum product delivery
  • Guide arm adjusts to two positions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$440.21/each

Specifications

Dimensions

  • Fitting Size
    3/8 NPT
  • Hose Inside Diameter
    1/4 in
  • Hose Length
    35 ft
  • Inlet Size
    3/8 NPT
  • Nominal Hose Outer Diameter
    0.4700 in
  • Outlet Size
    1/4 NPTF
  • Overall Height
    12.875 in
  • Overall Length
    12.625 in
  • Overall Width
    5.375 in
  • Swivel Size Type
    NPT (F)
  • Weight
    142.00 lbs

Details

  • Application
    Air/Water
  • Color
    Red
  • Description Keyword
    Designed for use with 1/4 in x 35 ft Hose
  • Description Keyword 2
    Spring Retractable
  • Grade
    Premium Duty
  • Harmonization Code
    8479.89.9899
  • Hose Guide Position
    Top Wind
  • Hose Included
    Yes
  • Hose Outlet
    1/4 NPTF
  • Hose Type
    Air;Water
  • Includes
    Guide Arm
  • Latch Type
    Quiet Latch
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567000747
  • Material
    Steel
  • Maximum Temperature
    150 °F
  • Maximum Working Pressure
    500 psi;34.5 bar
  • Pressure Application
    Low Pressure Air/Water
  • Rated Pressure
    500 psi
  • Reel Color
    Red
  • Reel Inlet
    3/8 NPT - Female
  • Reel Inlet (Female)
    3/8 NPT
  • Reel Outlet
    1/4 NPT - Female
  • Reel Outlet (Female)
    1/4 NPTF
  • Standard Hose Capacity Length
    10.67 m
  • Style
    Spring Rewind
  • Type
    Spring Rewind
  • UPC_NO
    699567000747
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)