Motion
4625 OLP
Hose Reel for Low Pressure Air/Water - Includes 3/8 in x 25 ft Hose, 300 psi, Red, 3/8 NPT - Female Inlet
Mi Item #02894115
MFR #4625 OLP
Price$406.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel for Low Pressure Air/Water - Includes 3/8 in x 25 ft Hose, 300 psi, Red, 3/8 NPT - Female Inlet
Mi Item #02894115
MFR #4625 OLP

Mfr description
4625 OLP HOSE REEL, AIR/WATER W/ HOSE
  • The Series C reels are designed for lighter-duty applications that require longer lengths of hose
  • Hand crank with a balanced brass swivel and brass inlet, Series CM is the product of lighter weight components and forward thinking design
  • An economical choice for storing and retrieving hose
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$406.24/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/8 in
  • Hose Length
    25 ft
  • Nominal Hose Outer Diameter
    0.600 in
  • Weight
    19.20 lbs

Details

  • Application
    Air, Water
  • Description Keyword
    3/8 in x 25 ft Hose
  • Hose Outlet
    1/4 NPT - Male
  • Hose Type
    PVC
  • Manufacturer Catalog
  • Maximum Temperature
    150 °F
  • Pressure Application
    Low Pressure Air/Water
  • Rated Pressure
    300 psi
  • Reel Color
    Red
  • Reel Inlet
    3/8 NPT - Female
  • Reel Outlet
    1/4 NPT - Female
  • Standard Hose Capacity Length
    25 ft
  • UPC_NO
    699567006312
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)