Motion
5400 OLP
Compact Hose Reel for Low Pressure Air/Water - Designed for use with 1/4 in x 50 ft Hose, 500 psi, Red, 3/8 NPT - Female Inlet, 1/4 NPT - Female Outlet
Mi Item #02894128
MFR #5400 OLP
Price$459.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Hose Reel for Low Pressure Air/Water - Designed for use with 1/4 in x 50 ft Hose, 500 psi, Red, 3/8 NPT - Female Inlet, 1/4 NPT - Female Outlet
Mi Item #02894128
MFR #5400 OLP

Mfr description
5400 OLP HOSE REEL, AIR/WATER NO HOSE
  • Series 4000, 5000, and 5005 reels are all-steel construction and compact for a wide range of applications with critical space requirements
  • A full flow shaft and swivel assures maximum product delivery
  • Guide arm adjusts to two positions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$459.13/each

Specifications

Dimensions

  • Hose Inside Diameter
    1/4 in
  • Hose Length
    50 ft
  • Overall Height
    14.5 in
  • Overall Length
    13.5 in
  • Overall Width
    6 in
  • Weight
    22.00 lbs

Details

  • Application
    Air/Water
  • Description Keyword
    Designed for use with 1/4 in x 50 ft Hose
  • Harmonization Code
    8479.89.9899
  • Latch Type
    Quiet Latch
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567000778
  • Maximum Temperature
    150 °F
  • Pressure Application
    Low Pressure Air/Water
  • Rated Pressure
    500 psi
  • Reel Color
    Red
  • Reel Inlet
    3/8 NPT - Female
  • Reel Outlet
    1/4 NPT - Female
  • Standard Hose Capacity Length
    50 ft
  • UPC_NO
    699567000778
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)