Motion
5435 OHP
Hose Reel for High Pressure Grease - Includes 1/4 in x 35 ft Hose, 5000 psi, Red, 1/4 NPT - Female Inlet
MI ITEM #02894133
MFR #5435 OHP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel for High Pressure Grease - Includes 1/4 in x 35 ft Hose, 5000 psi, Red, 1/4 NPT - Female Inlet
MI ITEM #02894133
MFR #5435 OHP

Mfr description
5435 OHP HOSE REEL, GREASE WITH HOSE
  • Series 4000, 5000, and 5005 reels are all-steel construction and compact for a wide range of applications with critical space requirements
  • A full flow shaft and swivel assures maximum product delivery
  • Guide arm adjusts to two positions
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    1/4 in
  • Hose Length
    35 ft
  • Nominal Hose Outer Diameter
    0.580 in
  • Overall Height
    17.500 in
  • Overall Length
    16.500 in
  • Overall Width
    6.000 in
  • Weight
    31.00 lbs

Details

  • Application
    Grease
  • Description Keyword
    1/4 in x 35 ft Hose
  • Harmonization Code
    8479.89.9899
  • Hose Outlet
    1/4 NPT - Male
  • Hose Type
    SAE 100R2T two wire braid
  • Latch Type
    Quiet Latch
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567001157
  • Maximum Temperature
    210 °F
  • Pressure Application
    High Pressure Grease
  • Rated Pressure
    5000 psi
  • Reel Color
    Red
  • Reel Inlet
    1/4 NPT - Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)