Motion
5450 ELP
Enclosed Hose Reel for Low Pressure Air/Water - Includes 1/4 in x 50 ft Hose, 300 psi, Red, 3/8 NPT - Female Inlet
MI ITEM #02894135
MFR #5450 ELP
Your Price$739.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enclosed Hose Reel for Low Pressure Air/Water - Includes 1/4 in x 50 ft Hose, 300 psi, Red, 3/8 NPT - Female Inlet
MI ITEM #02894135
MFR #5450 ELP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$739.33/each(List $881.91)

Overview

Mfr description
5450 ELP HOSE REEL, AIR/WATER W/ HOSE
  • Extra protection – Reels feature a steel enclosure that offers an additional level of protection for the hose from potentially harmful foreign debris
  • These reels are designed such that removing the cover on either side will allow access to the majority of serviceable parts
  • Full flow stress free swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
  • The hose is plumbed into the base to eliminate the risk of undue stress on the swivel
  • Long life drive spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding
  • Only the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life

Specifications

  • Pressure Application
    Low Pressure Air/Water
  • Hose Inside Diameter
    1/4 in
  • Hose Length
    50 ft
  • Reel Color
    Red
  • Reel Inlet
    3/8 NPT - Female
  • Rated Pressure
    300 psi
  • Hose Outlet
    1/4 NPT - Male
  • Description Keyword
    1/4 in x 50 ft Hose
  • Hose Type
    PVC
  • Application
    Air, Water
  • Maximum Temperature
    150 °F
  • UPC_NO
    699567000914
  • Latch Type
    Quiet Latch
  • Weight
    25.00 lbs
  • Manufacturer Catalog
  • Reel Outlet
    1/4 NPT - Female
  • Standard Hose Capacity Length
    50 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought