Motion
5600 OLB
Non-Corrosive Fluid Path Hose Reel for Low Pressure Chemical Delivery - Designed for use with 3/8 in x 35 ft Hose, 300 psi, Red, 3/8 NPT - Female Inlet, 1/4 NPT - Female Outlet
MI ITEM #02894139
MFR #5600 OLB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Corrosive Fluid Path Hose Reel for Low Pressure Chemical Delivery - Designed for use with 3/8 in x 35 ft Hose, 300 psi, Red, 3/8 NPT - Female Inlet, 1/4 NPT - Female Outlet
MI ITEM #02894139
MFR #5600 OLB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5600 OLB HOSE REEL, AIR/WATER NO HOSE
  • Stainless steel main shaft and swivel
  • Premium grade steel drive spring
  • Base and guide arm are made from heavy gauge steel stampings and reinforced with structural ribbing
  • Corrosion resistant baked-on powder coat finish
  • Vibration proof self-locking fasteners assure assembly integrity
  • 2-year factory warranty
  • BUNA O-rings

Specifications

  • Pressure Application
    Low Pressure Chemical Delivery
  • Hose Inside Diameter
    3/8 in
  • Hose Length
    35 ft
  • Reel Inlet
    3/8 NPT - Female
  • Reel Outlet
    1/4 NPT - Female
  • Rated Pressure
    300 psi
  • Application
    Low Pressure Chemical Delivery
  • Latch Type
    Quiet Latch
  • Reel Color
    Red
  • Weight
    22.00 lbs
  • Description Keyword
    Designed for use with 3/8 in x 35 ft Hose
  • Manufacturer Upc Number
    699567005278
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought