Motion
5625 OHP
Hose Reel for High Pressure Grease - Includes 3/8 in x 25 ft Hose, 4000 psi, Red, 1/4 NPT - Female Inlet
MI ITEM #02894146
MFR #5625 OHP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel for High Pressure Grease - Includes 3/8 in x 25 ft Hose, 4000 psi, Red, 1/4 NPT - Female Inlet
MI ITEM #02894146
MFR #5625 OHP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5625 OHP HOSE REEL, GREASE WITH HOSE
  • Series 4000, 5000, and 5005 reels are all-steel construction and compact for a wide range of applications with critical space requirements
  • A full flow shaft and swivel assures maximum product delivery
  • Guide arm adjusts to two positions
  • Reinforced Steel - The robotically welded steel base offers maximum strength and consistent quality
  • All steel components are powder coated for maximum corrosion resistance
  • Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
  • The hose is plumbed into the base to eliminate the risk of undue stress on the swivel
  • Long Life Drive Spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding
  • Only the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life
  • Quite Speed Latch - The latch cam is designed for reliable quiet operation

Specifications

  • Pressure Application
    High Pressure Grease
  • Hose Inside Diameter
    3/8 in
  • Nominal Hose Outer Diameter
    0.730 in
  • Hose Length
    25 ft
  • Reel Color
    Red
  • Reel Inlet
    1/4 NPT - Female
  • Rated Pressure
    4000 psi
  • Hose Outlet
    1/4 NPT - Male
  • Description Keyword
    3/8 in x 25 ft Hose
  • Hose Type
    SAE 100R2T two wire braid
  • Application
    Grease
  • Maximum Temperature
    210 °F
  • Overall Length
    13.500 in
  • Overall Width
    6.000 in
  • Overall Height
    14.500 in
  • Manufacturer Upc Number
    699567000884
  • Latch Type
    Quiet Latch
  • Harmonization Code
    8479.89.9899
  • Weight
    34.00 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text